Zoro Homepage

Repositionable Vinyl Labels 4 in W x 50 ft L White

  • Mfr # JPC-4000-2581

  • Zoro # G908583183


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Application
General Identification;Lean and 5S Labeling;Safety Identification;Temporary Labeling
Width
4 in
Color
White
Includes
Roll of 50 Feet
Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JPC-4000-2581
Zoro #
G908583183
UPC #
888434586440
Country of Origin
United States

Dimensions

Width
4 in
Length
4 in
Size
4 in W x 50 ft L
Label Maker Tape Thickness
.0106 in

Details

Item
Label
Application
General Identification;Lean and 5S Labeling;Safety Identification;Temporary Labeling
Color
White
Includes
Roll of 50 Feet
Material
Inkjet Receptive Vinyl
Label Maker Tape Finish
Matte

Description

Thanks to a special aggressive adhesive, B-2581 inkjet-printable vinyl labels from Brady stay in place when you need and remove cleanly without leaving residue when you dont. Durable and flexible material makes it ideal for areas where identification is frequently changed. Designed for roll inkjet printers. Service temperature of -40 to 140 deg F -40 to 60 deg C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.