Shop BRADY
See all product information
Create Account
Reserved For Electric Vehicle Sign, 18in H x 12in W x 0.035in D, Aluminum
- Mfr # 141697
- Zoro # G922966061
product price:Â
$
37.35
/ea
Key Features
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Width
12 in
Thickness
0.035 in
Sign Background Color
Green on White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141697
- Zoro #
- G922966061
- UPC #
- 754473948627
- Country of Origin
- United States
Dimensions
- Width
- 12 in
- Thickness
- 0.035 in
Details
- Item
- Sign
- Sign Shape
- Vertical Rectangle
- Sign Material
- Aluminum
- Sign Background Color
- Green on White
Description
Non-Reflective Aluminum (B-555) is ideal for indoor and outdoor usage Uses UV inks and UV clear coat protection for fade resistance. Withstands wind, rain, sunlight and high temperatures. Uses UV inks and UV clear coat protection for fade resistance. Withstands wind, rain, sunlight and high temperatures.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.