Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restricted Area, Keep Out, 10" W x 7" H, Rectangle, Plastic, 22181

  • Mfr # 22181

  • Zoro # G7408368


product price: $9.55
/ea

Key Features

Legend
Keep Out
Sign Material
Plastic
Height
7"
Width
10"
Thickness
0.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22181
Zoro #
G7408368
UPC #
754473221812
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Thickness
0.060"

Details

Item
Admittance Sign
Legend
Keep Out
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Sign Background Color
White
Legend Style
Text
Header Background Color
Red
Printed Language
English
Header Legend Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Header
Restricted Area
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Keep Clear, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Keep Out, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.