Restricted Area, No Thoroughfare, 10 in x 14 in, Rectangle, Fiberglass, 71335

  • Mfr # 71335

  • Zoro # G8628973


product price:  $34.99
/ea

Key Features

Legend
No Thoroughfare
Sign Material
Fiberglass
Height
10"
Width
14"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
71335
Zoro #
G8628973
UPC #
754473713355
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Admittance Sign
Legend
No Thoroughfare
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593; OSHA 29 CFR 1910.37
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 194 Degrees F
Header Background Color
Red
Header
Restricted Area
Legend Style
Text
Header Legend Color
White
ANSI Compliant
No
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend No Thoroughfare, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.