Zoro Homepage

Restricted Area, No Thoroughfare, 14" W x 10" H, Rectangle, Plastic, 22184

  • Mfr # 22184

  • Zoro # G8477128


product price: $13.99
/ea

Key Features

Legend
No Thoroughfare
Height
10"
Width
14"
Size
10 in H x 14 in W x 0.06 in D
Thickness
0.060"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22184
Zoro #
G8477128
UPC #
754473221843
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10 in H x 14 in W x 0.06 in D
Thickness
0.060"

Details

Item
Admittance Sign
Legend
No Thoroughfare
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Legend Style
Text
Header Background Color
Red
Sign Background Color
White
Printed Language
English
Standards
OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header
Restricted Area
Legend Color
Black
Sign Legend Text Color
Black

Description

Admittance Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend No Thoroughfare, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.