Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restricted Area, No Thoroughfare, 7 in x 10 in, Rectangle, Aluminum, 40747

  • Mfr # 40747

  • Zoro # G002689194


product price: $13.49
/ea

Key Features

Legend
No Thoroughfare
Sign Material
Aluminum
Height
7"
Width
10"
Size
7 in H x 10 in W x 0.035 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40747
Zoro #
G002689194
UPC #
754473407476
Country of Origin
United States

Dimensions

Height
7"
Width
10"
Size
7 in H x 10 in W x 0.035 in D
Thickness
0.035"

Details

Item
Entrance Sign
Legend
No Thoroughfare
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Red
Legend Color
Black
Legend Style
Text
Header
Restricted Area
Sign Background Color
White
Sign Legend Text Color
Black
Printed Language
English
Header Legend Color
White

Description

Entrance Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend No Thoroughfare, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.