This item is Discontinued.

Brady Restricted Area Sign, 10" Height, 14" Width, Plastic, Rectangle, English 95437

Restricted Area Sign, 10" Height, 14" Width, Plastic, Rectangle, English (Discontinued)

  • Mfr # 95437
  • Zoro # G2936781
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95437
Zoro #
G2936781
UPC #
754473954376
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.059 in

Details

Item
Restricted Area Sign
Header
Restricted Area
Legend
Restricted Area Get Permission Before Entering
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Red
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Authorized Personnel & Restricted Access
Double-Sided
No
Operating Temp. Range
-40 Degrees to 176 Degrees F
Language
English
Legend/Background Color
White on Red
Legend Style
Text
Material
Polystyrene
Mounting Style
With Mounting Holes
Header Legend Color
White
Sign Legend Color
White
OSHA Compliant
No
ANSI Compliant
No
Background Color
Red
Standards
ASTM D 1593
Legend Color
White
Header Background Color
Red
Sign Legend Text Color
White

Description

Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend Restricted Area Get Permission Before Entering, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.