Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Sign, Plastic, 14" W, 10" H, No Entry Unless Authorized, White

  • Mfr # 95472

  • Zoro # G7419181


product price: $12.65
/ea

Key Features

Header
Restricted Area
Legend
No Entry Unless Authorized
Width
14"
Height
10"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95472
Zoro #
G7419181
UPC #
754473954727
Country of Origin
United States

Dimensions

Width
14"
Height
10"
Thickness
0.059"

Details

Item
Entrance Sign
Header
Restricted Area
Legend
No Entry Unless Authorized
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
Legend Style
Text
Standards
ASTM D 1593; OSHA 29 CFR 1910.37
Double-Sided
No
Header Legend Color
White
ANSI Compliant
No
Header Background Color
Red
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Entrance Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restricted Area, Legend No Entry Unless Authorized, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.