Restriction Sign, 10" Height, 14 in Width, Polyester, Rectangle, English
Mfr # 123838
Zoro # G8469559
product price: $23.99
/eaKey Features
Header
No Header
Legend
Pedestrian Traffic Only
Width
14 in
Height
10"
Sign Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
123838
Zoro #
G8469559
UPC #
754473795221
Country of Origin
United States
Dimensions
Width
14 in
Height
10"
Thickness
0.010 in
Details
Item
Restriction Sign
Header
No Header
Legend
Pedestrian Traffic Only
Sign Shape
Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 230 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
ANSI Compliant
Yes
Sign Legend Text Color
Black
Description
Restriction Sign, Height 10 In., Width 14 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.