Zoro Homepage
This item is Discontinued.
Brady Keep Door Closed At All Times, Fiberglass, 10" x 14", With Mounting Holes 73463

Keep Door Closed At All Times, Fiberglass, 10" x 14", With Mounting Holes (Discontinued)

  • Mfr # 73463
  • Zoro # G7419321
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73463
Zoro #
G7419321
UPC #
754473734633
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.098"

Details

Item
Restriction Sign
Legend
Keep Door Closed At All Times
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Sign Background Color
White
OSHA Compliant
Yes
Header
No Header
ANSI Compliant
Yes
Legend Style
Text
Printed Language
English
Operating Temp. Range
-40 Degrees to 195 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black

Description

Restriction Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep Door Closed At All Times, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.