This item is Discontinued.
This item is Discontinued.
Restriction Sign, 10"X14", Aluminum, Width: 14", 128367 (Discontinued)
Mfr #
128367
Zoro #
G7396407
UPC # 754473772550
Country of Origin United States
Category Facility Signs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
128367
Zoro #
G7396407
UPC #
754473772550
Country of Origin
United States
Dimensions
Height
10"
Width
14"
Thickness
0.035"
Details
Item
Restriction Sign
Legend
This Sink Is For Food Wash Only
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Legend Color
Black, Blue
Operating Temp. Range
-40 Degrees to 230 Degrees F
Sign Background Color
White
Printed Language
English
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Text Color
Black, Blue
Description
Restriction Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Sink Is For Food Wash Only, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.