This item is Discontinued.

Brady No Header, This Sink Is For Hand Wash Only, 10" W x 7" H, Rectangle, Plastic 128377

No Header, This Sink Is For Hand Wash Only, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 128377
  • Zoro # G5217581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
128377
Zoro #
G5217581
UPC #
754473772697
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Restriction Sign
Header
No Header
Legend
This Sink Is For Hand Wash Only
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Subject Matter
Wash Hands
Legend Style
Text
Background Color
White
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black, Blue
Double-Sided
No
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Material
Polystyrene
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Sign Legend Color
Black, Blue
Legend/Background Color
Black and Blue/White
Sign Legend Text Color
Black, Blue

Description

Restriction Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend This Sink Is For Hand Wash Only, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.