Zoro Homepage

Restroom, 12 in x 12 in, Circle, Plastic, 106184

  • Mfr # 106184

  • Zoro # G8409919


product price: $80.99
/ea
Free Shipping & Returns

Key Features

Legend
Restroom
Sign Material
Plastic
Height
12 in
Width
12 in
Size
12 in Dia
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106184
Zoro #
G8409919
UPC #
754473039936
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in
Size
12 in Dia
Thickness
0.5 in

Details

Item
Restroom Sign
Legend
Restroom
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Circle
Glow-in-the-Dark
No
Header
No Header
Legend Style
Symbol and Text
Sign Background Color
White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Printed Language
Braille, English
Legend Color
Blue, White
Sign Legend Text Color
Blue, White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 12 in, Width 12 in, Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Restroom, Printed Language Braille, English, Sign Shape Circle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.