Zoro Homepage

Restroom Closed, For Cleaning, 14 in W x 10 in H, Rectangle, Plastic, 47618

  • Mfr # 47618

  • Zoro # G8646178


product price: $15.99
/ea

Key Features

Legend
For Cleaning
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.059 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47618
Zoro #
G8646178
UPC #
754473476182
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.059 in

Details

Item
Safety Sign
Legend
For Cleaning
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
Restroom Closed
Header Background Color
Black
Printed Language
English
OSHA Compliant
Yes
Sign Background Color
White
Header Legend Color
White
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Legend Color
Black
Sign Legend Text Color
Black

Description

Safety Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Restroom Closed, Legend For Cleaning, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.