No Header, Restrooms, 12" W x 6" H, Rectangle, Fiberglass (Discontinued)
- Mfr # 91319
- Zoro # G6198132
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
91319
Zoro #
G6198132
UPC #
754473913199
Country of Origin
United States
Dimensions
Width
12"
Height
6"
Thickness
0.098"
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 6 In., Width 12 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restrooms, Printed Language English, Sign Shape Rectangle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.