This item is Discontinued.

Brady No Header, Please... Flush After Each Use/Favor... De Jalar L, 10" W x 14" H, Rectangle, Aluminum 124160

No Header, Please... Flush After Each Use/Favor... De Jalar L, 10" W x 14" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 124160
  • Zoro # G1934670
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124160
Zoro #
G1934670
UPC #
754473799205
Country of Origin
United States

Dimensions

Width
10"
Height
14"
Thickness
0.035"

Details

Item
Restroom Sign
Header
No Header
Legend
Please... Flush After Each Use/Favor... De Jalar L
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English, Spanish
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
White
Mounting Style
With Mounting Holes
Material
Aluminum
Legend/Background Color
White/blue
Legend Style
Text
ANSI Compliant
Yes
Background Color
Blue, White
Double-Sided
No
Subject Matter
Cleaning & Maintenance
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Color
White
Language
English, Spanish
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Please... Flush After Each Use/Favor... De Jalar L, Printed Language English, Spanish, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.