This item is Discontinued.

Brady No Header, No Public Restrooms, 10" W x 3-1/2" H, Rectangle, Aluminum 124637

No Header, No Public Restrooms, 10" W x 3-1/2" H, Rectangle, Aluminum (Discontinued)

  • Mfr # 124637
  • Zoro # G5211157
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
124637
Zoro #
G5211157
UPC #
754473810825
Country of Origin
United States

Dimensions

Width
10"
Height
3-1/2"
Thickness
0.035"

Details

Item
Restroom Sign
Header
No Header
Legend
No Public Restrooms
Sign Shape
Rectangle
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Black
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Language
English
Sign Legend Color
White
Legend Style
Text
Legend Color
White
Mounting Style
With Mounting Holes
Background Color
Black
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 230 Degrees F
Subject Matter
Restroom
Legend/Background Color
White/Brown
Material
Aluminum
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 3-1/2 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend No Public Restrooms, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.