This item is Discontinued.

Brady No Header, Restroom, 10" W x 7" H, Rectangle, Plastic 123880

No Header, Restroom, 10" W x 7" H, Rectangle, Plastic (Discontinued)

  • Mfr # 123880
  • Zoro # G5211385
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
123880
Zoro #
G5211385
UPC #
754473795788
Country of Origin
United States

Dimensions

Width
10"
Height
7"
Thickness
0.059"

Details

Item
Restroom Sign
Header
No Header
Legend
Restroom
Sign Shape
Rectangle
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Color
White
Material
Polystyrene
Sign Legend Color
White
Background Color
Blue, White
ANSI Compliant
Yes
Mounting Style
With Mounting Holes
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Subject Matter
Restroom
Language
English
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Text and Symbol
Legend/Background Color
White/blue
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restroom, Printed Language English, Sign Shape Rectangle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.