Zoro Homepage

Restroom Sign, Man Picto, 7 in x 7 in, Rectangle, Polyester, 88516

  • Mfr # 88516

  • Zoro # G7467266


product price: $7.15
/ea

Key Features

Legend
No Legend
Sign Material
Polyester
Height
7 in
Width
7 in
Thickness
0.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88516
Zoro #
G7467266
UPC #
754473885168
Country of Origin
United States

Dimensions

Height
7 in
Width
7 in
Thickness
0.01 in

Details

Item
Restroom Sign
Legend
No Legend
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Background Color
White
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Legend Style
Symbol
Material
Polyester
Header
No Header
OSHA Compliant
Yes
Sign Background Color
White
Language
No Text
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Color
Black
Printed Language
No Text
Sign Legend Text Color
Black
Type
Restroom
Shape
Rectangle
Glow In The Dark
No
Product Type
Restroom Sign

Description

Restroom Sign, Rectangle, No Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.