
Restroom Sign, Men/Hombres, 7" W x 10" H, Rectangle, Aluminum, 125535
Mfr # 125535
Zoro # G8414660
product price: $14.85
/eaKey Features
Legend
Men/Hombres
Sign Material
Aluminum
Height
10"
Thickness
0.035"
Sign Mounting Style
With Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125535
Zoro #
G8414660
UPC #
754473731847
Country of Origin
United States
Dimensions
Height
10"
Width
7"
Thickness
0.035"
Details
Item
Restroom Sign
Legend
Men/Hombres
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
ANSI Compliant
Yes
Printed Language
English, Spanish
Sign Background Color
Blue, White
Legend Color
White
Sign Legend Text Color
White
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 7 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Men/Hombres, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.