Restroom Sign, Women/Mujeres, 10 in W x 14 in H, Rectangle, Polyester, 125516
Mfr # 125516
Zoro # G7431967
product price:Â $15.45
/eaKey Features
Legend
Women/Mujeres
Sign Material
Polyester
Height
14 in
Thickness
0.01 in
Sign Mounting Style
Adhesive Surface
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
125516
Zoro #
G7431967
UPC #
754473731656
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Thickness
0.01 in
Details
Item
Restroom Sign
Legend
Women/Mujeres
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue, White
ANSI Compliant
Yes
OSHA Compliant
Yes
Printed Language
English, Spanish
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees F to 230 Degrees F
Header
No Header
Legend Style
Symbol and Text
Legend Color
White
Sign Legend Text Color
White
Description
Restroom Sign, Sign Subject Matter Restrooms, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Women/Mujeres, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.