Zoro Homepage

Restrooms, 14" W x 10" H, Rectangle, Aluminum, 47555

  • Mfr # 47555

  • Zoro # G8635912


product price: $25.69
/ea

Key Features

Legend
Restrooms
Sign Material
Aluminum
Height
10"
Width
14"
Thickness
0.035"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47555
Zoro #
G8635912
UPC #
754473475550
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Thickness
0.035"

Details

Item
Safety Sign
Legend
Restrooms
Sign Material
Aluminum
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
OSHA Compliant
Yes
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-40 Degrees to 230 Degrees F
Header
No Header
ANSI Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Safety Sign, Sign Subject Matter Restrooms, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restrooms, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.