Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restrooms, 14" W x 10" H, Rectangle, Plastic, 47551

  • Mfr # 47551

  • Zoro # G8409709


product price: $14.45
/ea

Key Features

Legend
Restrooms
Sign Material
Plastic
Height
10"
Width
14"
Size
10 in H x 14 in W x 0.06 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
47551
Zoro #
G8409709
UPC #
754473475512
Country of Origin
United States

Dimensions

Height
10"
Width
14"
Size
10 in H x 14 in W x 0.06 in D
Thickness
0.059"

Details

Item
Restroom Sign
Legend
Restrooms
Sign Material
Plastic
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Header
No Header
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Operating Temp. Range
-40 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Legend Color
Black, Red
Sign Legend Text Color
Black, Red

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restrooms, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.