Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Restrooms, 6 in x 12 in, Rectangle, Fiberglass, 91319

  • Mfr # 91319

  • Zoro # G8470697


product price: $26.19
/ea

Key Features

Legend
Restrooms
Sign Material
Fiberglass
Height
6"
Width
12"
Thickness
0.098"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91319
Zoro #
G8470697
UPC #
754473913199
Country of Origin
United States

Dimensions

Height
6"
Width
12"
Thickness
0.098"

Details

Item
Restroom Sign
Legend
Restrooms
Sign Material
Fiberglass
Sign Mounting Style
With Mounting Holes
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
OSHA Compliant
No
Standards
ASTM D 635; ASTM D 638; ASTM D 646; ASTM D 790; ASTM D 1593
Operating Temp. Range
-40 Degrees to 194 Degrees F
Printed Language
English
Sign Background Color
Blue, White
Header
No Header
Legend Style
Symbol and Text
ANSI Compliant
No
Legend Color
White
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 6 In., Width 12 In., Sign Material Fiberglass, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restrooms, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.