Zoro Homepage

Restrooms, 6 in x 12 in, Rectangle, Polyester, 89128

  • Mfr # 89128

  • Zoro # G8607720


product price: $13.79
/ea

Key Features

Legend
Restrooms
Sign Material
Polyester
Height
6"
Width
12"
Thickness
0.010"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89128
Zoro #
G8607720
UPC #
754473891282
Country of Origin
United States

Dimensions

Height
6"
Width
12"
Thickness
0.010"

Details

Item
Restroom Sign
Legend
Restrooms
Sign Material
Polyester
Sign Mounting Style
Adhesive Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Sign Background Color
Blue, White
Header
No Header
OSHA Compliant
No
ANSI Compliant
No
Operating Temp. Range
-40 Degrees to 230 Degrees F
Legend Style
Symbol and Text
Printed Language
English
Standards
ASTM D 2979
Legend Color
White
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 6 In., Width 12 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Restrooms, Printed Language English, Sign Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.