Zoro Homepage

Restrooms, 8" W x 8" H, Square, Plastic, 70129

  • Mfr # 70129

  • Zoro # G8606908


product price: $55.99
/ea

Key Features

Legend
Restrooms
Sign Material
Plastic
Height
8"
Width
8"
Size
8 in x 8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70129
Zoro #
G8606908
UPC #
754473701291
Country of Origin
United States

Dimensions

Height
8"
Width
8"
Size
8 in x 8 in
Thickness
95 Mil

Details

Item
Restroom Sign
Legend
Restrooms
Sign Material
Plastic
Sign Mounting Style
Surface
UV Resistant
No
Double-Sided
No
Sign Shape
Square
Glow-in-the-Dark
No
Sign Background Color
Black
Standards
ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145
Legend Style
Symbol and Text
Header
No Header
Printed Language
Braille, English
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Color
White
Sign Legend Text Color
White

Description

Restroom Sign, Sign Subject Matter Restrooms, Height 8 In., Width 8 In., Sign Material Plastic, Sign Mounting Style Surface, Header No Header, Legend Restrooms, Printed Language Braille, English, Sign Shape Square

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.