Retro Reflective All-Weather Labels 0.75 in W x 30 ft L White

  • Mfr # M6C-750-584

  • Zoro # G315722427


product price:  $83.89
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M6C-750-584
Zoro #
G315722427
UPC #
888434626931
Country of Origin
Mexico

Description

Highly reflective B-584 material shines brightly when struck by light which is ideal for applications where high visibility is critical. Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves. Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity. Average outdoor durability is 4-6 years. Service temperature of -40°F to 158°F -40°C to 70°C. Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use Part Number M61-R10010..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.