Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro Reflective All-Weather Labels 2 in W x 30 ft L White for M6 Printer

  • Mfr # M6C-2000-584

  • Zoro # G915878036


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Color
White
Length
30 ft
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M611, M710 (with media adapter), M610
Width
2 in
Material
Reflective Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M6C-2000-584
Zoro #
G915878036
UPC #
888434626986
Country of Origin
Mexico

Dimensions

Length
30 ft
Width
2 in

Details

Item
Label
Color
White
Printer Series Compatibility
BMP61, BMP71 (with media adapter), M611, M710 (with media adapter), M610
Material
Reflective Tape
Application
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification

Description

Highly reflective B-584 material shines brightly when struck by light which is ideal for applications where high visibility is critical. Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves. Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity. Average outdoor durability is 4-6 years. Service temperature of -40°F to 158°F -40°C to 70°C. Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use Part Number M61-R10010..


  • Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
  • Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
  • Average outdoor durability is 4-6 years
  • Service temperature of -40°F to 158°F (-40°C to 70°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.