Zoro Homepage

Retro Reflective All-Weather Labels 2 in W x 30 ft L White For M7 printer

  • Mfr # M7C-2000-584-WT

  • Zoro # G415878048


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
30 ft
Color
White
Material
Reflective Tape
Application
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7C-2000-584-WT
Zoro #
G415878048
UPC #
888434627044
Country of Origin
Mexico

Dimensions

Width
2 in
Length
30 ft

Details

Item
Label
Color
White
Material
Reflective Tape
Application
Component and Equipment Labeling, Facility Identification, General Identification, Safety Identification
Printer Series Compatibility
BMP71, M710

Description

Highly reflective B-584 material shines brightly when struck by light which is ideal for applications where high visibility is critical. Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves. Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity. Average outdoor durability is 4-6 years. Service temperature of -40°F to 158°F -40°C to 70°C. Brady Authentic materials work seamlessly with Brady printers for improved printer and material communication, seamless mobile app interaction, and better performance and reliability. A ribbon is required to print this material. Use Part Number M61-R10010..


  • Perfect for labeling job site tools, hard hats, utility enclosures, poles and pedestals, rooftop equipment, racks and shelves
  • Retroreflective sheeting and pressure sensitive acrylic adhesive meet Federal Spec L-S-300 for Reflectivity
  • Average outdoor durability is 4-6 years
  • Service temperature of -40°F to 158°F (-40°C to 70°C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.