RETURN AIR Pipe Marker, 4in H x 20.5in W, Fits Pipes 8in Dia. or Larger
- Mfr # 98496
- Zoro # G422966172
product price:Â
$
7.69
/ea
Sold in multiples of 2 for
$15.38
Key Features
Material
Vinyl
Application
Pipe and Valve Marking
Width
20.5 in
Thickness
0.004 in
Color
White on Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98496
- Zoro #
- G422966172
- UPC #
- 754473984960
- Country of Origin
- United States
Dimensions
- Width
- 20.5 in
- Thickness
- 0.004 in
Details
- Material
- Vinyl
- Application
- Pipe and Valve Marking
- Item
- Pipe Marker
- Color
- White on Blue
Description
Markers come complete with detachable arrows which can be applied in any direction Durable B-946 material is ideal for indoor and outdoor environments. Style 1HV pipe markers measure 4in x 24in, come with one marker per card and fit 8in or greater pipe diameter. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.