Zoro Homepage

Reusable Beaded Tie, 8 In, Wht, Plstc, PK100

  • Mfr # 81761

  • Zoro # G4860021


product price: $75.35
/pk 100, $0.75/ea
Free Shipping & Returns

Key Features

Color
White
Length
8 in
Width
8 in
Material
Plastic
Reusable
Reusable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81761
Zoro #
G4860021
UPC #
754473817619
Country of Origin
United States

Dimensions

Length
8 in
Width
8 in

Details

Item
Reusable Beaded Tie
Color
White
Material
Plastic
Reusable
Reusable
Tag Fastener Color
Natural

Description

Reusable Beaded Tie, Plastic, Natural, 8 in Length, Reusable Reusable, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.