Zoro Homepage

Ribbon, 1-37/64" W, 500 ft. L, Black

  • Mfr # R6003

  • Zoro # G9247953


product price: $37.39
/ea

Key Features

Color
Black
Printer Series Compatibility
Brady 4042, Intermec 3440, Thermal Transfer Printers
For Use With
Brady 4042, Intermec 3440, Thermal Transfer Printers
Ink Color
Black
Length
500 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R6003
Zoro #
G9247953
UPC #
662820144335
Country of Origin
Japan

Dimensions

Length
500 ft.
Width
1-37/64"
Ribbon Length
500 ft
Ribbon Width
1 9/16 in
Core Diameter
1 in

Details

Item
Ribbon
Color
Black
Printer Series Compatibility
Brady 4042, Intermec 3440, Thermal Transfer Printers
For Use With
Brady 4042, Intermec 3440, Thermal Transfer Printers
Ink Color
Black
Characteristics
Halogen Free, High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance
Formulation
Resin
Standards
CSA Approved, RoHS Compliance, UL Recognized
Ribbon Format
Ribbon on Open Core
Ribbon Formulation
Resin
Ribbon Color
Black
Material Properties
Halogen Free, High Density
Ribbon Series
R6000
Product Type
Single Color Thermal Transfer Ribbon
Compatible Mfr Part Number
THT 3" Core Printers
Resistance Properties
Heat-Resistant, Scratch-Resistant, Solvent-Resistant

Description

Single-Color Printer Ribbon, Compatible Mfr Part Number THT 3 In. Core Printers, Material Properties Halogen-Free, Printer Series Compatibility THT 3 In. Core Printers, Ribbon Color Black, Ribbon Format Open Core, Ribbon Length 500 ft, Ribbon Width 1 9/16 in, Ribbon Series R6000, Ribbon Panel Length Not Applicable, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties High Temperature-Resistant, Scratch-Resistant, Solvent-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.