Zoro Homepage

Ribbon, 2-23/64" W, 984 ft. L, Blue

  • Mfr # IP-R4500-BL

  • Zoro # G6989787


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Printer Series Compatibility
BRADY IP
Ink Color
Blue
Length
984 ft.
For Use With
Brady IP(TM) Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IP-R4500-BL
Zoro #
G6989787
UPC #
662820660989
Country of Origin
United States

Dimensions

Width
2-23/64"
Length
984 ft.
Core Diameter
1 in
Ribbon Width
2 11/32 in
Ribbon Length
984 ft

Details

Color
Blue
Printer Series Compatibility
BRADY IP
Item
Ribbon
Ink Color
Blue
For Use With
Brady IP(TM) Printers
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Resistance Properties
Chemical-Resistant, Smear-Resistant
Ribbon Format
Ribbon on Printer Specific Core
Ribbon Series
R4500
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Formulation
Wax/Resin
Ribbon Color
Blue
Compatible Mfr Part Number
i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 489N97, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series, Ribbon Color Blue, Ribbon Format Printer-Specific Cartridge, Ribbon Length 984 ft, Ribbon Width 2 11/32 in, Ribbon Series R4500, Ribbon Formulation Wax/Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon, Resistance Properties Chemical-Resistant, Smear-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.