Zoro Homepage
This item is Discontinued.
Brady Ribbon, 2" W, 150 ft. L, White M71-R6800-WT

Ribbon, 2" W, 150 ft. L, White (Discontinued)

  • Mfr # M71-R6800-WT
  • Zoro # G2850391
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-R6800-WT
Zoro #
G2850391
UPC #
662820924234
Country of Origin
Mexico

Dimensions

Length
150 ft.
Width
2"
Ribbon Width
2 in
Ribbon Length
120 ft
Size (WxL) - Label Printer Ribbons
2 in x 120 ft

Details

Color
White
Printer Series Compatibility
BMP71
Item
Ribbon
Ink Color
White
For Use With
Mfr. No. BMP71, B345
Standards
RoHS Compliance, CSA Approved, UL Recognized
Ribbon Formulation
Resin
Resistance Properties
Scratch-Resistant, Smear-Resistant, Solvent-Resistant
Ribbon Format
Ribbon in Printer Specific Cartridge
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Series
R6800
Ribbon Color
White
Compatible Mfr Part Number
BMP71

Description

Label Printer Ribbon Cartridge, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Printer Series Compatibility BMP71, Ribbon Color White, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 120 ft, Ribbon Width 2 in, Ribbon Series R6800, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Smear-Resistant, Solvent-Resistant, Standards RoHS Compliance, CSA Approved, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.