Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbon, 2" W, 75 ft. L

  • Mfr # 781124

  • Zoro # G7100092


product price: $59.09
/ea

Key Features

Printer Series Compatibility
BMP61, R6000
Color
Black
Ink Color
Black
Length
75 ft.
Width
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
781124
Zoro #
G7100092
UPC #
-
Country of Origin
Unknown

Dimensions

Length
75 ft.
Width
2"

Details

Printer Series Compatibility
BMP61, R6000
Color
Black
Item
Ribbon
Ink Color
Black
For Use With
BMP61, R6000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.