Zoro Homepage

Ribbon, 3-17/64" W, 984 ft. L, Red

  • Mfr # R4402-RD

  • Zoro # G9247917


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Printer Series Compatibility
BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
For Use With
Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
Ink Color
Red
Width
3-17/64"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R4402-RD
Zoro #
G9247917
UPC #
662820557319
Country of Origin
Japan

Dimensions

Width
3-17/64"
Length
984 ft.
Ribbon Width
3 1/4 in
Ribbon Length
984 ft
Core Diameter
1 in

Details

Color
Red
Printer Series Compatibility
BBP72, BBP81, BRADY MVP Plus, BRADY X Plus II, BRADYPRINTER i7100, BRADYPRINTER PR Plus, TAGUS
Item
Ribbon
For Use With
Brady 2461, Brady 3481, Brady 6441, Brady 300MVP Plus, Brady 200MVP Plus, Brady 300X-Plus II, Brady 360X-Plus II, Brady 600X-Plus II, Tagus T200, Tagus T300, Thermal Transfer Printers, PAM 3000, BBP81, Bradyprinter PR Plus, Bradyprinter PR Plus 600, BBP72
Ink Color
Red
Formulation
Resin
Characteristics
High Density, Solvent Resistance, High Heat Resistance, Super Scratch Resistance
Standards
RoHS Compliance, UL Recognized
Ribbon Formulation
Resin
Ribbon Format
Ribbon on Open Core
Product Type
Single Color Thermal Transfer Ribbon
Material Properties
High Density
Ribbon Color
Red
Ribbon Series
R4400
Resistance Properties
Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Compatible Mfr Part Number
BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3" Core Printers

Description

Single-Color Printer Ribbon, Compatible Mfr Part Number BBP72, BBP81, i7100, 149050, i7100, 149056, THT 3 In. Core Printers, Material Properties High Density, Printer Series Compatibility BBP72, BBP81, i7100, THT 3 In. Core Printers, Ribbon Color Red, Ribbon Format Open Core, Ribbon Length 984 ft, Ribbon Width 3 1/4 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.