Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ribbon, 4-21/64" W, 200 ft. L, Black/Blue

  • Mfr # B30-R10000-KB-8

  • Zoro # G1662888


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Blue
Printer Series Compatibility
BBP35, BBP37, S3100
For Use With
Mfr. No. BBP35, BBP37
Ink Color
Black/Blue
Length
200 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R10000-KB-8
Zoro #
G1662888
UPC #
-
Country of Origin
Mexico

Dimensions

Length
200 ft.
Width
4-21/64"
Ribbon Length
200 ft
Ribbon Panel Length
8 in
Ribbon Width
4 5/16 in

Details

Item
Ribbon
Color
Black/Blue
Printer Series Compatibility
BBP35, BBP37, S3100
For Use With
Mfr. No. BBP35, BBP37
Ink Color
Black/Blue
Characteristics
8" Ribbon Color Panel Length, (100) Panel Sets Per Cartridge
Formulation
Resin
Standards
RoHS Compliance
Product Type
Two-Color Thermal Transfer Ribbon
Ribbon Series
R10000
Compatible Mfr Part Number
BBP35, BBP37
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Color
Black/Blue
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Number of Panel Sets
100
Ribbon Formulation
Resin

Description

Two-Color Printer Ribbon, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Ribbon Color Black/Blue, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 100, Ribbon Formulation Resin, Product Type Two-Color Printer Ribbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.