This item is Discontinued.

Brady Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Green/Red B30-R10000-KRGB-8

Ribbon, 4-21/64" W, 200 ft. L, Black/Blue/Green/Red (Discontinued)

  • Mfr # B30-R10000-KRGB-8
  • Zoro # G1662921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R10000-KRGB-8
Zoro #
G1662921
UPC #
754473940485
Country of Origin
Mexico

Dimensions

Length
200 ft.
Width
4-21/64"
Ribbon Width
4 5/16 in
Ribbon Panel Length
8 in
Ribbon Length
200 ft
Size (WxL) - Label Printer Ribbons
4 5/16 in x 200 ft

Details

Item
Ribbon
Color
Black/Red/Green/Blue
Printer Series Compatibility
BBP35, BBP37, S3100
For Use With
Mfr. No. BBP31, BBP33, BBP35, BBP37
Ink Color
Black/Blue/Green/Red
Formulation
Resin
Characteristics
8" Ribbon Color Panel Length, (100) Panel Sets Per Cartridge
Standards
RoHS Compliance
Ribbon Color
Black/Blue/Green/Red
Ribbon Format
Ribbon in Printer Specific Cartridge
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Series
R10000
Product Type
Four-Color Thermal Transfer Ribbon
Number of Panel Sets
50
Ribbon Formulation
Resin
Compatible Mfr Part Number
BBP35, BBP37

Description

Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Black/Blue/Green/Red, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 50, Ribbon Formulation Resin, Product Type Four-Color Thermal Transfer Ribbon

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.