Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady Ribbon, 4-21/64" W, 200 ft. L, Black/Yellow B30-R10000-KY-8

Ribbon, 4-21/64" W, 200 ft. L, Black/Yellow (Discontinued)

  • Mfr # B30-R10000-KY-8
  • Zoro # G1662897
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R10000-KY-8
Zoro #
G1662897
UPC #
754473940249
Country of Origin
Mexico

Dimensions

Width
4-21/64"
Length
200 ft.
Ribbon Length
200 ft
Ribbon Width
4 5/16 in
Ribbon Panel Length
8 in
Size (WxL) - Label Printer Ribbons
4 5/16 in x 200 ft

Details

Item
Ribbon
Printer Series Compatibility
BBP35, BBP37, S3100
Color
Black/Yellow
For Use With
Mfr. No. BBP35, BBP37
Ink Color
Black/Yellow
Formulation
Resin
Characteristics
8" Ribbon Color Panel Length, (100) Panel Sets Per Cartridge
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Ribbon Color
Black/Yellow
Number of Panel Sets
100
Compatible Mfr Part Number
BBP35, BBP37
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Formulation
Resin
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Product Type
Two-Color Thermal Transfer Ribbon
Ribbon Series
R10000

Description

Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, Compatible Mfr Part Number BBP35, BBP37, Printer Series Compatibility BBP35, BBP37, Ribbon Color Black/Yellow, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 100, Ribbon Formulation Resin, Product Type Two-Color Thermal Transfer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.