Ribbon, 4-21/64" W, 984 ft. L, Blue
Mfr # IP-R4407-BL
Zoro # G7029224
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Printer Series Compatibility
BRADY IP
Ink Color
Blue
Length
984 ft.
For Use With
Brady IP(TM) Printers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IP-R4407-BL
Zoro #
G7029224
UPC #
662820662327
Country of Origin
United States
Dimensions
Width
4-21/64"
Length
984 ft.
Ribbon Width
4 5/16 in
Core Diameter
1 in
Ribbon Length
984 ft
Details
Color
Blue
Printer Series Compatibility
BRADY IP
Item
Ribbon
Ink Color
Blue
For Use With
Brady IP(TM) Printers
Standards
UL Recognized
Resistance Properties
Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Compatible Mfr Part Number
i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456
Ribbon Formulation
Resin
Ribbon Format
Ribbon on Printer Specific Core
Ribbon Series
R4400
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Color
Blue
Description
Single-Color Printer Ribbon, Compatible Grainger Part Number 489N97, Compatible Mfr Part Number i5100, 149452, i5100, 149453, i5100, 149455, i5100, 149456, Printer Series Compatibility i5100, IP Series, Ribbon Color Blue, Ribbon Format Printer-Specific Cartridge, Ribbon Length 984 ft, Ribbon Width 4 5/16 in, Ribbon Series R4400, Ribbon Formulation Resin, Core Diameter 1 in, Product Type Single-Color Printer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.