Ribbon Cartridge, 6-1/4" W, 200 ft. L, Black/Blue/Red/Yellow

  • Mfr # 13533

  • Zoro # G0143805


product price:  $415.99
/ea
Free Shipping & Returns

Key Features

Printer Series Compatibility
BBP85, PowerMark
Ink Color
Black/Blue/Red/Yellow
Length
200 ft.
Width
6-1/4"
Standards
RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
13533
Zoro #
G0143805
UPC #
754473135331
Country of Origin
Mexico

Dimensions

Length
200 ft.
Width
6-1/4"
Ribbon Length
200 ft
Ribbon Panel Length
8 in
Ribbon Width
6 1/4 in

Details

Printer Series Compatibility
BBP85, PowerMark
Color
Black/Red/Blue/Yellow
Item
Ribbon Cartridge
Ink Color
Black/Blue/Red/Yellow
Standards
RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Application
Industrial Areas and Outdoor Conditions
Printer Series Compatability
BBP85
For Use With
BBP(R)85 Industrial Sign and Label Printer; PowerMark(R) Industrial Sign and Label Printer
Ribbon Series
R10000
Compatible Mfr Part Number
BBP85
Ribbon Formulation
Resin
Product Type
Four-Color Thermal Transfer Ribbon
Ribbon Format
Ribbon on Printer Specific Core
Ribbon Color
Black/Blue/Red/Yellow
Number of Panel Sets
50
Resistance Properties
Scratch-Resistant, Solvent-Resistant

Description

Four-Color Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Black/Blue/Red/Yellow, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 50, Ribbon Formulation Resin, Product Type Four-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.