Zoro Homepage

Single-Color Printer Ribbon, Black, 200 ft L

  • Mfr # B30-R6400

  • Zoro # G6212552


product price: $78.59
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
4 21/64 in
Length
200 ft
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R6400
Zoro #
G6212552
UPC #
662820969464
Country of Origin
Mexico

Dimensions

Width
4 21/64 in
Length
200 ft
Ribbon Length
200 ft
Ribbon Width
4 5/16 in

Details

Item
Label Printer Ribbon Cartridge
Color
Black
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
Black
Standards
CSA Approved, UL Recognized
Resistance Properties
Heat-Resistant, Scratch-Resistant, Solvent-Resistant
Ribbon Color
Black
Compatible Mfr Part Number
BBP35, BBP37, S3000
Ribbon Formulation
Resin
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Format
Ribbon in Printer Specific Cartridge
Ribbon Series
R6400

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Ribbon Color Black, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R6400, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.