This item is Discontinued.
This item is Discontinued.
Ribbon Cartridge, Black/Green, 6-1/4 In. W (Discontinued)
Mfr #
13704
Zoro #
G5422496
UPC # 754473137045
Country of Origin Mexico
Category Label Maker Accessories
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
13704
Zoro #
G5422496
UPC #
754473137045
Country of Origin
Mexico
Dimensions
Width
6 1/4 in
Length
200 ft
Size (WxL) - Label Printer Ribbons
6 1/4 in x 200 ft
Ribbon Panel Length
8 in
Ribbon Width
6 1/4 in
Ribbon Length
200 ft
Details
Item
Label Printer Ribbon
Color
Black/Green
Printer Series Compatibility
BBP85, PowerMark
For Use With
Mfr. No. 13500
Ink Color
Black/Green
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Ribbon Series
R10000
Ribbon Format
Printer-Specific Cartridge
Number of Panel Sets
100
Ribbon Color
Black/Green
Compatible Mfr Part Number
BBP85
Product Type
Two-Color Printer Ribbon
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Ribbon Formulation
Resin
Description
Label Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Black/Green, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 6 1/4 in, Ribbon Series R10000, Ribbon Panel Length 8 in, Number of Panel Sets 100, Ribbon Formulation Resin, Product Type Two-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.