Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brady 3-17/64" x 984 ft. Black Ribbon R2080

3-17/64" x 984 ft. Black Ribbon (Discontinued)

  • Mfr # R2080
  • Zoro # G6831921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R2080
Zoro #
G6831921
UPC #
662820557401
Country of Origin
United States

Dimensions

Length
984 ft
Width
3-17/64"

Details

Color
Black
Printer Series Compatibility
Dot Matrix Printers
Item
Ribbon
Ink Color
Black
For Use With
Printer Compatibility, IBM 2380, 2381, 2390, 2391, PS-PTR-II, SLV-DAT-PTR

Description

Ribbon, Printer Series Compatibility Dot Matrix Printers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.