Zoro Homepage

Ribbon, Orange, 8-4/5 In. W, 200 ft. L

  • Mfr # 13519

  • Zoro # G5724966


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Width
8 3/4 in
Length
200 ft
Printer Series Compatibility
BBP85, PowerMark Industrial Sign and Label Printer
For Use With
PowerMark(R) Printers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13519
Zoro #
G5724966
UPC #
754473135195
Country of Origin
Mexico

Dimensions

Width
8 3/4 in
Length
200 ft
Ribbon Length
200 ft
Ribbon Width
8 13/16 in

Details

Item
Label Printer Ribbon
Color
Orange
Printer Series Compatibility
BBP85, PowerMark Industrial Sign and Label Printer
For Use With
PowerMark(R) Printers
Ink Color
Orange
Standards
RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
Ribbon Series
R10000
Compatible Mfr Part Number
BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85
Ribbon Color
Orange
Ribbon Format
Ribbon on Printer Specific Core
Resistance Properties
Scratch-Resistant, Solvent-Resistant
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Formulation
Resin

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 23MG27, Compatible Mfr Part Number BBP85, BBP85-BWSSFID, BBP85-LEAN-KIT, RESELL-BBP85, Printer Series Compatibility BBP85, PowerMark, Ribbon Color Orange, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 8 13/16 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.