Zoro Homepage
This item is Discontinued.
Brady Ribbon, Red, 2 In. W, 150 ft. L M71-R6900-RD

Ribbon, Red, 2 In. W, 150 ft. L (Discontinued)

  • Mfr # M71-R6900-RD
  • Zoro # G0143421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M71-R6900-RD
Zoro #
G0143421
UPC #
662820924166
Country of Origin
Mexico

Dimensions

Width
2 in
Length
150 ft
Size (WxL) - Label Printer Ribbons
2 in x 150 ft
Ribbon Length
150 ft
Ribbon Width
2 in

Details

Item
Label Printer Ribbon Cartridge
Color
Red
Printer Series Compatibility
BMP71
For Use With
Mfr. No. BMP71
Ink Color
Red
Standards
RoHS Compliance
Compatible Mfr Part Number
BMP71
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Formulation
Resin
Ribbon Color
Red
Resistance Properties
Fade-Resistant, Scratch-Resistant, Solvent-Resistant
Ribbon Series
R6900
Ribbon Format
Ribbon in Printer Specific Cartridge

Description

Label Printer Ribbon Cartridge, Compatible Grainger Part Number 5UCU5, Compatible Mfr Part Number BMP71, Printer Series Compatibility BMP71, Ribbon Color Red, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 150 ft, Ribbon Width 2 in, Ribbon Series R6900, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon, Resistance Properties Fade-Resistant, Scratch-Resistant, Solvent-Resistant, Standards RoHS Compliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.