Shop All Label Maker Accessories
Brady
Ribbon, White, 4-21/64 In.
Mfr # B30-R4400-WT
Zoro # G6121096
$74.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100
- For Use With BBP30, BBP31, BBP33, BBP35, BBP37
- Standards UL Recognized
- Width 4 21/64 in
- Length 200 ft
Product Information
- Brand Brady
- MFR # B30-R4400-WT
- Zoro # G6121096
- UPC # 754473211813
- Country of Origin Mexico
- Category Label Maker Accessories
Dimensions
Width | 4 21/64 in |
Length | 200 ft |
Ribbon Length | 200 ft |
Ribbon Width | 4 5/16 in |
Details
Description
Label Printer Ribbon Cartridge, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, S3000, S3100, Ribbon Color White, Ribbon Format Ribbon in Printer Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R4400, Ribbon Formulation Resin, Product Type Single Color Thermal Transfer Ribbon
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K1 SERIES Heel Traction Aid, XL, Black, PR (V5770170-XL)
- 3M Filter, Belt-Mounted, HE, Magenta, 5 PK, NIOSH (TR-3712N-5)
- PIONEER Hi-Vis, Waterproof, Nano Tech Heated Safety Bomber Jacket, Black, 3XL (V1210170U-3XL)
- AVENGER SAFETY FOOTWEAR Size 10.5 WEDGE ROMEO CN PR, MENS PR (A7505-10.5M)
- BRADY Thermal Transfer Printer Ribbon, 4300 (R4311)
- BRADY Therm Transfer Label, Self Lam, 3.75x2 (THT-27-427-1)
- BRADY Rough Surface Label, Bk/Wht, 25 ft. L (MC-500-422)
- BRADY Label Printer Ribbon, B30 Series, Black, 4.33 in W x 200 ft L (B30-R10000)
- BRADY Battery Pack (BMP-UBP)
- BRADY Magnet Accessory, for use with G5483208 (BMP-MAGNET-1)
- BRADY Label Printer Ribbon, B30 Series, Red, 4.33 in W x 200 ft L (B30-R10000-RD)
- Brady Safety Labels