Zoro Homepage

Label Printer Ribbon, B30 Series, Yellow, 4.33 in W x 200 ft L

  • Mfr # B30-R10000-YL

  • Zoro # G7427201


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Width
4 21/64 in
Length
200 ft
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B30-R10000-YL
Zoro #
G7427201
UPC #
754473211752
Country of Origin
Mexico

Dimensions

Width
4 21/64 in
Length
200 ft
Ribbon Length
200 ft
Ribbon Width
4 5/16 in

Details

Item
Label Printer Ribbon Cartridge
Color
Yellow
Printer Series Compatibility
BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700
For Use With
BBP30, BBP31, BBP33, BBP35, BBP37
Ink Color
Yellow
Standards
RoHS Directive Compliance Refer to 2011/65/EU and 2015/863
Ribbon Formulation
Resin
Product Type
Single Color Thermal Transfer Ribbon
Ribbon Format
Ribbon in Printer Specific Cartridge
Compatible Mfr Part Number
BBP35, BBP37, S3000
Ribbon Series
R10000
Ribbon Color
Yellow
Resistance Properties
Scratch-Resistant, Solvent-Resistant

Description

Single-Color Printer Ribbon, Compatible Grainger Part Number 40AW42, 40AW43, 48LT20, Compatible Mfr Part Number BBP35, BBP37, S3000, Printer Series Compatibility BBP30, BBP31, BBP33, BBP35, BBP37, i3300, i5300, S3000, S3100, S3700, Ribbon Color Yellow, Ribbon Format Printer-Specific Cartridge, Ribbon Length 200 ft, Ribbon Width 4 5/16 in, Ribbon Series R10000, Ribbon Formulation Resin, Product Type Single-Color Printer Ribbon, Resistance Properties Scratch-Resistant, Solvent-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.