Right to Know Cabinet, MSDS Information Center, 20 Gauge Steel, 26 1/2 in W, 22 1/2 in H
- Mfr # RK622E
- Zoro # G4901784
product price:Â
$
282.99
/ea
Free Shipping & Returns
Key Features
Height
22 1/2 in
Width
26 1/2 in
Material
20 Gauge Steel
Legend
MSDS Information Center
Legend/Background Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RK622E
- Zoro #
- G4901784
- UPC #
- 754473458881
- Country of Origin
- United States
Dimensions
- Height
- 22 1/2 in
- Width
- 26 1/2 in
- Depth
- 5 in
- Overall Depth
- 5 in
- Overall Width
- 26 1/2 in
- Overall Height
- 22 1/2 in
Description
Information and SDS Center, Binder Holder Material Metal, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color Yellow, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Table Top Mount, Wall-Mount, Number of Binder Holders Not Applicable, Number of Binders Included 0, Overall Depth 5 in, Overall Height 22 1/2 in, Overall Width 26 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.