Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Right to Know Center, Right-To-Know Information, Polyethylene, 14 in W, 20 in H

  • Mfr # RK771E

  • Zoro # G3403032


product price: $52.79
/ea

Key Features

Height
20 in
Width
14 in
Material
Polyethylene
Legend
Right-To-Know Information
Legend/Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RK771E
Zoro #
G3403032
UPC #
754473458904
Country of Origin
Mexico

Dimensions

Height
20 in
Width
14 in
Depth
5 in
Overall Depth
5 in
Overall Height
20 in
Overall Width
14 in

Details

Item
Right to Know Center
Material
Polyethylene
Legend
Right-To-Know Information
Legend/Background Color
White
Language
English
Subject Matter
Right-to-Know
Station Sign Color
White
Binder Holder Type
Basket
Binder Chain Included
No
Background Color
Black, White, Yellow
Station Mounting Type
Wire Rack with Sign
Mounting Type
Wall
Station Holder Material
PVC Coated Steel
Legend Color
black
Portable
No
Includes Chain
No
Standards
RoHS 2011/65/EU and 2015/863, UNSPSC 60106108
Mounting Hardware Included
No
Preprinted Text
Right-To-Know Information
Station Color
White
Binder Holder Material
Polystyrene
Document Storage Component Color
White, Yellow
Text Color
Black
Product Type
Information Station
Mounting Style
Wall-Mount

Description

Information Station, Binder Holder Material Polystyrene, Binder Material Not Applicable, Binder Ring Size Not Applicable, Document Storage Component Color White, Yellow, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 0, Overall Depth 5 in, Overall Height 20 in, Overall Width 14 in, Preprinted Text Right-to-Know Information

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.